Zoro Homepage

VARIANT 14METAL JACK RJ45 CAT5E 90 DEG.

  • Mfr # 4-2120871-1

  • Zoro # G301034749


product price: $19.79
/ea
Sold in multiples of 4 for $79.16

Key Features

Shielded
Yes
Number of Positions
8
Connector Product Type
Connector Kit
Cover Color
Black
Connector Contact Density
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2120871-1
Zoro #
G301034749
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size
22 to 26 AWG

Details

Shielded
Yes
Number of Positions
8
Connector Product Type
Connector Kit
Cover Color
Black
Connector Contact Density
Standard
Wiring Pattern
Universal
Housing Color
Black
Shield Material
Copper Alloy
Contact Base Material
Copper Alloy
Connector Style
Jack
UL Flammability Rating
UL 94V-0
Modular Jack & Plug Interface Type
RJ45
Status Indicator
None
Port Matrix Configuration
1 x 1
Housing Material Temperature
Standard
Shield Plating Finish
Matte
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Standard
Shield Plating Material
Nickel
Performance Category
Cat 6
Contact Mating Area Plating Material
Gold over Nickel
Latch Orientation
Standard - Latch Down
Number of Contacts Loaded
8
Port Configuration
Single Port
Connectors & Connector Components Type
Connector
Keyed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.