Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Vert Side Wire Entry  5.0mm  G 1776266-8

Vert Side Wire Entry 5.0mm G (Discontinued)

  • Mfr # 1776266-8
  • Zoro # G601034487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776266-8
Zoro #
G601034487
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

PCB Tail Length
.138 in
Screw Size
M2.6

Details

Housing Color
Green
Voltage
300 VAC
Connector & Contact Terminates To
Printed Circuit Board
Marking Color
White
Circuit Application
Power & Signal
Screwless Terminal Block
No
Connector Mounting Type
Board Mount
Number of Rows
1
Mounting Angle
Vertical
Centerline (Pitch)
.197 in
Stacked Levels
Without
Closed End
Without
Operating Temperature Range
-67 to 221°F
Connector Style
Receptacle
Wire Entry Angle
Side
Header Type
Header Only
Housing Material
NY - FR15
Number of Positions
8
Wire Protection
With
Screw Flange
Without
Side Stackable
Yes
Contact Base Material
Brass
Current Rating (Max)
10A
Interlock
With
Block Type
None
Profile
Low
Contact Mating Area Plating Material
Tin
Screw Material
Steel
Contact Current Rating (Max)
10A
Wire Range
22 to 14 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.