Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VERTIC COVER 31W HYB CONN

  • Mfr # 953040-1

  • Zoro # G601034210


product price: $1.99
/ea
Sold in multiples of 34 for $67.66

Key Features

Type
Cover
Color
Black
UL 94 Flammability Rating
HB
Material
Polyamide
Number of Contacts
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953040-1
Zoro #
G601034210
UPC #
-
Country of Origin
France

Details

Item
Cover
Type
Cover
Color
Black
UL 94 Flammability Rating
HB
Material
Polyamide
Number of Contacts
31
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.