Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Term Blk Side Wire En

  • Mfr # 1-1776275-1

  • Zoro # G800930399


product price: $2.79
/ea
Sold in multiples of 1200 for $3,348.00

Key Features

Insulation Color
Blue
Connection Material
Brass
Terminal Type
Receptacle
Max. Voltage
250V AC
Wire Range
26 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776275-1
Zoro #
G800930399
UPC #
-
Country of Origin
China

Details

Insulation Color
Blue
Connection Material
Brass
Terminal Type
Receptacle
Max. Voltage
250V AC
Wire Range
26 to 18 AWG
Features
With Interlock; Side Wire Entry
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.