
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776275-4
Zoro #
G700930390
UPC #
-
Country of Origin
China
Details
Insulation Color
Blue
Terminal Type
Receptacle
Max. Voltage
250V AC
Features
With Interlock; Side Wire Entry
Wire Range
26 to 18 AWG
Application
Printed Circuit Board
Connection Material
Brass
Mounting Type
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.