Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity VLP DDR3 DIMM 240POS. 1.0PITCH 1-1932680-0

VLP DDR3 DIMM 240POS. 1.0PITCH (Discontinued)

  • Mfr # 1-1932680-0
  • Zoro # G101067169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1932680-0
Zoro #
G101067169
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
20 µin

Details

Item
Socket
Max. Temp.
85°C
Application
Signal
Color
Black
Material
High Temperature Nylon
Hole Center to Center
2 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Number of Contacts
240
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Number of Rows
2
Current Rating
0.5 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.