Zoro Homepage

VLP DDR3 DIMM 240POS. 1.0PITCH

  • Mfr # 1932680-8

  • Zoro # G001064374


product price: $3.59
/ea
Sold in multiples of 45 for $161.55

Key Features

Max. Temp.
85°C
Application
Signal
Color
Blue
Material
High Temperature Nylon
Contact Plating Thickness
15 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932680-8
Zoro #
G001064374
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Socket
Max. Temp.
85°C
Application
Signal
Color
Blue
Material
High Temperature Nylon
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Number of Contacts
240
Current Rating
0.5 A
Terminal Finish
Matte Tin Plated
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.