
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1437481-6
Zoro #
G000984369
UPC #
-
Country of Origin
Unknown
Details
Item
Time Delay
Maximum Time Setting
60 seconds
Coil Voltage
24 VDC
Contact Form
1 Form A, SPST-NO, 1 N/O Solid State
Contact Rating (AC)
1:00 AM
Type of Output
Relay
Timer Range
3 “ 60 seconds
Electrical Connection
.25 x .032 Quick Connect Terminals
Input Voltage
24 VAC
Mounting - Relay
Mounting Holes
Operating Functions
On-Delay
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.