Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Circuit Breaker, W2 Series, 12A, 1 Pole, 250V AC, 1kA at 250V AC/32V DC 2-1393250-7

Circuit Breaker, W2 Series, 12A, 1 Pole, 250V AC, 1kA at 250V AC/32V DC (Discontinued)

  • Mfr # 2-1393250-7
  • Zoro # G300983772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393250-7
Zoro #
G300983772
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Series
W2
Amps
12A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
1kA at 250V AC/32V DC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
32V DC
Color
Black with White Rate Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.