Zoro Homepage
This item is Discontinued.
Te Connectivity Circuit Breaker, W5 Series, 6A, 1 Pole, 250V AC, 1kA at 250V AC/50V DC 1423674-3

Circuit Breaker, W5 Series, 6A, 1 Pole, 250V AC, 1kA at 250V AC/50V DC (Discontinued)

  • Mfr # 1423674-3
  • Zoro # G100945390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423674-3
Zoro #
G100945390
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Series
W5
Amps
6A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Thermal
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Panel
Max. AIR Rating
1kA at 250V AC/50V DC
Trip Type
Series Trip
Terminal Connection
Straight Quick Connect Tab
DC Voltage Rating
50V DC
Interrupt Rating
1000A at 250V AC/50V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.