Zoro Homepage

Circuit Breaker, W9 Series, 50A, 1 Pole, Not Rated, 2kA at 65V DC

  • Mfr # 5-1393254-0

  • Zoro # G500985330


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Series
W9
Amps
50A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393254-0
Zoro #
G500985330
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2-1/2 in

Details

Item
Circuit Breaker
Series
W9
Amps
50A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
2kA at 65V DC
Trip Type
Series Trip
Terminal Connection
Screw
DC Voltage Rating
65V DC
Interrupt Rating
2000A at 65V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.