Zoro Homepage

Wire And Cable, 14 Conductor(S), 28Awg, 300V, Flat Cable

  • Mfr # 1-167019-4

  • Zoro # G505789148


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Maximum Voltage
300 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
Standards
UL/CSA; UL AWM Style 2651
Length
650 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-167019-4
Zoro #
G505789148
UPC #
-
Country of Origin
Germany

Dimensions

Length
650 m
Width
0.687 in
Height
0.93 mm

Details

Item
Flat Ribbon Cable
Maximum Voltage
300 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
Standards
UL/CSA; UL AWM Style 2651
Color
Gray
Material
PVC
Wire Range
28 AWG
Current Rating
2 A
Insulation Material
PVC
Max. Voltage
300V
Hole Center to Center
1.27 mm
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.