
Wire And Cable, 2 Conductor(S), 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 125867-000
Zoro # G505783900
product price:Â $15.69
/ea
Sold in multiples of 15 for $235.35
Key Features
Type
Spec 55F
Color
Violet
Insulation Material
Radiation-Crosslinked Modified PVDF
Maximum Voltage
600 V
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125867-000
Zoro #
G505783900
UPC #
-
Country of Origin
Mexico
Dimensions
Diameter
4.77 mm
Details
Item
High Performance Cable
Type
Spec 55F
Color
Violet
Insulation Material
Radiation-Crosslinked Modified PVDF
Maximum Voltage
600 V
Material
Copper
Wire Range
16 AWG
Max. Voltage
600V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.