Zoro Homepage

Wire And Cable, 20 Conductor(S), 28Awg, 150V, Flat Cable

  • Mfr # 2-57051-2

  • Zoro # G205963824


product price: $0.62
/ea
Sold in multiples of 200 for $124.00

Key Features

Maximum Voltage
150 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
Standards
UL AWM Style 2678
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-57051-2
Zoro #
G205963824
UPC #
-
Country of Origin
China

Dimensions

Width
0.787 in
Height
0.031 in
Length
100 ft

Details

Item
Flat Ribbon Cable
Maximum Voltage
150 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
Standards
UL AWM Style 2678
Color
Gray
Material
PVC
Max. Voltage
150V
Wire Range
28 AWG
Insulation Material
PVC
Current Rating
2 A
Max. Temp.
105°C
Hole Center to Center
1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.