Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Connector, 1 Port, Bare, None Insulation 1-221128-0

Wire Connector, 1 Port, Bare, None Insulation (Discontinued)

  • Mfr # 1-221128-0
  • Zoro # G705785988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-221128-0
Zoro #
G705785988
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1080 µin

Details

Item
Wire Connector
Type
Crimp
Color
Bare
Insulation Material
None
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
Material
Zinc
Number of Contacts
1
Insulated
No
Connection Material
Brass
Features
With Detent
Finish
Nickel Plated
Connector Terminates To
Wire & Cable
Insulation Color
Bare

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.