Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 10 AWG Max, Black, Polybutylene Terephthalate Insulation, 300 V, 30 A

  • Mfr # 1-1546310-8

  • Zoro # G505786178


product price: $16.65
/ea
Sold in multiples of 9 for $149.85

Key Features

Color
Black
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Insulation Material
Polybutylene Terephthalate
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546310-8
Zoro #
G505786178
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Length
282.8 mm
For Minimum Wire Size - Solid
22 AWG

Details

Item
Wire Connector
Color
Black
Insulation Material
Polybutylene Terephthalate
Maximum Voltage
300 V
Current
30 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Material
Brass
Hole Center to Center
14.3 mm
Number of Contacts
18
Number of Rows
2
Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.