
Wire Connector, Bare, Glass-Filled Polyamide Insulation, 16 A (Discontinued)
- Mfr # 293491-2
- Zoro # G100941361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293491-2
Zoro #
G100941361
UPC #
-
Country of Origin
Italy
Dimensions
Length
0.59 in
Contact Plating Thickness
2 µm
Details
Item
Wire Connector
Type
Insulation Displacement
Color
Bare
Insulation Material
Glass-Filled Polyamide
Current
16 A
Maximum Operating Temperature
105 Degrees C
For Use With
RAST 5 Header
Material
Glass-Filled Polyamide
Finish
Tin Plated
Application
Power
Hole Center to Center
5 mm
Wire Connector Style
Standard
Connection Material
Brass
Number of Rows
1
Number of Contacts
2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.