Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, Glass-Filled Polyamide Insulation, 14 V DC

  • Mfr # 1419158-5

  • Zoro # G705788811


product price: $2.15
/ea
Sold in multiples of 85 for $182.75

Key Features

Color
Black
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
14 V DC
Maximum Operating Temperature
100 Degrees C
Length
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1419158-5
Zoro #
G705788811
UPC #
-
Country of Origin
Hungary

Dimensions

Length
0.53 in
Height
17.75 mm
Width
0.796 in

Details

Item
Wire Connector
Color
Black
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
14 V DC
Maximum Operating Temperature
100 Degrees C
Material
Glass-Filled Polyamide
Hole Center to Center
2.54 mm
Number of Contacts
6
Features
Connector Position Assurance Capable
Number of Rows
2
Application
Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.