Zoro Homepage

Wire Connector, Gray, Glass-Filled Polyester Insulation, 250 V AC/DC, 16 A

  • Mfr # 120992-9

  • Zoro # G501009271


product price: $22.35
/ea
Sold in multiples of 15 for $335.25

Key Features

Color
Gray
Insulation Material
Glass-Filled Polyester
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120992-9
Zoro #
G501009271
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Item
Wire Connector
Color
Gray
Insulation Material
Glass-Filled Polyester
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E28476
Finish
Noble Metal Plated
Hole Center to Center
3 mm
Application
Power
Material
Copper
Number of Contacts
12
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.