
Wire Connector, Gray, Polycarbonate Insulation, 830 V (Discontinued)
- Mfr # 1103151-1
- Zoro # G101009268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103151-1
Zoro #
G101009268
UPC #
-
Country of Origin
Unknown
Details
Item
Wire Connector
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Material
Polycarbonate
Number of Contacts
6
Contact Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.