Zoro Homepage

Wire Connector, Orange, Glass-Filled Polyamide Insulation, 600 V DC

  • Mfr # 2103191-5

  • Zoro # G605789338


product price: $7.99
/ea
Sold in multiples of 20 for $159.80

Key Features

Color
Orange
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
600 V DC
Maximum Operating Temperature
125 Degrees C
Height
27.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2103191-5
Zoro #
G605789338
UPC #
-
Country of Origin
Mexico

Dimensions

Height
27.65 mm
Width
2.81 in
Length
1.17 in

Details

Item
Wire Connector
Color
Orange
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
600 V DC
Maximum Operating Temperature
125 Degrees C
Material
Glass-Filled Polyamide
Features
Connector Position Assurance Capable; Hybrid Connector; Sealable
Hole Center to Center
10.4 mm
Application
Signal
Number of Rows
1
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.