Zoro Homepage

Wire Connector, Yellow, Glass-Filled Polybutylene Terephthalate Insulation, 2 A

  • Mfr # 4-173977-9

  • Zoro # G801017815


product price: $0.41
/ea
Sold in multiples of 450 for $184.50

Key Features

Type
Insulation-Displacement
Color
Yellow
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
2 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-173977-9
Zoro #
G801017815
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Type
Insulation-Displacement
Color
Yellow
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
2 A
Maximum Operating Temperature
105 Degrees C
Application
Power, Signal
Material
Glass-Filled PBT
Hole Center to Center
2 mm
Number of Contacts
9
Number of Rows
1
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.