
Wire Terminal, 14 AWG, 300 V AC, Black
Mfr # 1776280-4
Zoro # G200930210
product price: $1.65
/eaSold in multiples of 38 for $62.70
Key Features
Insulation Color
Black
Maximum Wire Size
14 AWG
Maximum Voltage
300 V AC
Features
Side Wire Entry
Application
Wire and Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1776280-4
Zoro #
G200930210
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Wire Terminal
Insulation Color
Black
Maximum Voltage
300 V AC
Features
Side Wire Entry
Application
Wire and Cable
Mounting Type
Right Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.