Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Terminal, 250 V AC, Bare, Solder 1-776267-2

Wire Terminal, 250 V AC, Bare, Solder (Discontinued)

  • Mfr # 1-776267-2
  • Zoro # G905785160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-776267-2
Zoro #
G905785160
UPC #
-
Country of Origin
Mexico

Dimensions

Length
48.8 mm
Width
1.498 in

Details

Item
Wire Terminal
Termination Style
Solder
Number of Contacts
14
Insulation Color
Bare
Maximum Voltage
250 V AC
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Hole Center to Center
4 mm
Features
With Locking Interface
Number of Rows
3
IP Rating
IP6K9K
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.