Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WOV-3-480=WILMAR OVERVOLTAGE 4

  • Mfr # 2-1618108-5

  • Zoro # G900983790


product price: $2,287.99
/ea
Free Shipping & Returns

Key Features

Relay Type
Protective Relay
Contact Current Rating
5A
Type of Control
Potentiometer Adjustable
Product Type
Relay
Contact Arrangement (Additional Output)
1 Form B, SPST-NC, 1 N/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1618108-5
Zoro #
G900983790
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
3.5 x 3.87 x 3 in

Details

Relay Type
Protective Relay
Contact Current Rating
5A
Type of Control
Potentiometer Adjustable
Product Type
Relay
Contact Arrangement (Additional Output)
1 Form B, SPST-NC, 1 N/C
Phase
Three
Operating Temperature Range
-20 to 65°C
Contact Arrangement
1 Form A, SPST-NO, 1 NO
Frequency Adjustment
50 to 400 Hz
Time Delay
Without
Mode of Operation
Adjustable Pick-Up
Actuating System
AC
Input Voltage
480 VAC
Protection Function
Overvoltage

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.