
Z-PACK 2MM HM TYPE D L/SHEILD
Mfr # 5646428-1
Zoro # G301068621
product price: $4.39
/eaSold in multiples of 18 for $79.02
Key Features
Connector Type
Receptacle
For Use With
Right Angle Female Connectors
Material
Phosphor Bronze
Type
Shield
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5646428-1
Zoro #
G301068621
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.5 µm
Details
Connector Type
Receptacle
For Use With
Right Angle Female Connectors
Material
Phosphor Bronze
Type
Shield
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.