
Z-PACK GUIDE PIN FEED THRU PLT
Mfr # 120759-2
Zoro # G900978932
product price: $12.15
/eaSold in multiples of 15 for $182.25
Key Features
Product Type
Accessory
Body Plating Material
Gold
Body Material
Brass
Operating Temperature Range
-65 to 105 °C
Guide Pin Type
Static Discharge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120759-2
Zoro #
G900978932
UPC #
-
Country of Origin
United States
Details
Product Type
Accessory
Body Plating Material
Gold
Body Material
Brass
Operating Temperature Range
-65 to 105 °C
Guide Pin Type
Static Discharge
Accessory Type
Guide Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.