
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106137-2
Zoro #
G801066509
UPC #
-
Country of Origin
India
Dimensions
Length
50 mm
Details
Type
Shroud
Max. Temp.
125°C
Material
Glass-Filled Polyester
For Use With
PCB Mount Connectors
Color
Gray
Number of Contacts
110
Flammability Rating
UL 94 V-0
Connector Type
Plug
Hole Center to Center
2 mm
Number of Rows
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.