
Z-PACK/B19 RAF 95P
Mfr # 6345008-1
Zoro # G201069704
product price: $17.49
/eaSold in multiples of 10 for $174.90
Key Features
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Length
37.88 mm
Finish
Gold Flash Over Nickel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6345008-1
Zoro #
G201069704
UPC #
-
Country of Origin
Poland
Dimensions
Length
37.88 mm
Details
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Finish
Gold Flash Over Nickel
Color
Gray
Number of Rows
5
Connection Material
Phosphor Bronze
Number of Contacts
125
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.