
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
352115-1
Zoro #
G900940236
UPC #
-
Country of Origin
China
Dimensions
Length
25 mm
Contact Plating Thickness
0.76 µm
Details
Item
Wire Connector
Color
Gray
Application
Power, Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Material
Glass-Filled PBT
Contact Finish
Gold Plated
Number of Rows
5
Number of Contacts
55
Contact Type
Socket
Current Rating
1.5 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.