Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Connector, Glass-Filled PBT Insulation, 60 V DC, 3:00 AM 2213678-6

Wire Connector, Glass-Filled PBT Insulation, 60 V DC, 3:00 AM (Discontinued)

  • Mfr # 2213678-6
  • Zoro # G605789321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213678-6
Zoro #
G605789321
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Type
Push-In
Insulation Material
Glass-Filled PBT
Maximum Voltage
60 V DC
Current
3:00 AM
Material
Glass-Filled PBT
Finish
Gold Plated
Connection Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.