Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZP F-HD A 90P+SHLDS

  • Mfr # 352359-1

  • Zoro # G100980025


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Connector Type
Connector Assembly
Number of Positions
90
Shielded
Yes
Contact Mating Area Plating Material
Tin-Lead
Contact Style
Feed Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352359-1
Zoro #
G100980025
UPC #
-
Country of Origin
United States

Dimensions

Feedthrough Post Length
3.3 mm
Contact Mating Area Length
3.3 mm
Module Length
50 mm
Contact Mating Area Plating Thickness
.5µm

Details

Connector Type
Connector Assembly
Number of Positions
90
Shielded
Yes
Contact Mating Area Plating Material
Tin-Lead
Contact Style
Feed Through
Contact Base Material
Phosphor Bronze
Architecture
Mezzanine
Connector Mounting Type
Board Mount
Interface Type
2mm HM
Sealable
No
Rows Loaded
B, E, C, D, A
Contact Configuration
Signal
PCB Mount Orientation
Right Angle
Crosstalk Version
Standard
UL Flammability Rating
UL 94V-0
Grounding Contact
Without
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Signal
Connector Style
Receptacle
Termination End Plating Material
Tin-Lead over Nickel
Connector System
Board-to-Board
Number of Rows
5
Contact Type
Socket
Number of Signal Contacts
90
Number of Columns
22
Data Rate
≤1 Gb/s
Make First / Break Last
No
Contact Current Rating (Max)
1.5 A
Operating Temperature Range
-67 to 257°F
Mating Alignment Type
Multi-Purpose Center
CompactPCI Designation
J4
Front Mating Level
Level 1
Centerline (Pitch)
.078 in
Housing Color
Gray
Housing Material
Polyester - GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.