Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ZP HS3 DB 06R REC 030P LT PD 5120789-1

ZP HS3 DB 06R REC 030P LT PD (Discontinued)

  • Mfr # 5120789-1
  • Zoro # G600979802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120789-1
Zoro #
G600979802
UPC #
-
Country of Origin
China

Dimensions

Width
.831 in
Height
.47 in
Length
.826 in
Tail Length
.083 in, .055 in
PCB Thickness (Recommended)
1.4 mm
Contact Mating Area Plating Thickness
19.68µin
PCB Hole Diameter
.002 in
Termination Post Length
.089 in

Details

Number of Positions
30
For Use With
Receptacle Assembly
Contact Style
Short Tail, Press-Fit
PCB Mount Retention Type
Action/Compliant Tail
Operating Voltage
250 VAC
Board-to-Board Configuration
Right Angle
Shrouded
Unshrouded
Connector Mounting Type
Board Mount
Number of Columns
5
Mating Alignment
With
Housing Material
Polyester - GF
PCB Mount Orientation
Right Angle
Differential Signaling
No
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector System
Board-to-Board
Sealable
No
Contact Mating Area Plating Material
Tin
Contact Transmits (Typical)
Signal (Data)
Row-to-Row Spacing
.078 in
Product Type
Connector
Operating Temperature Range
-85 to 221°F
Mating Retention
Without
PCB Contact Termination Area Plating Material
Tin
Contact Type
Socket
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Receptacle
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
1.15 A
PCB Mount Retention
With
Contact Underplating Material
Nickel
Make First / Break Last
No
Centerline (Pitch)
.079 in
Number of Rows
6
Number of Differential Pairs per Column
3
Contact Design
Dual Beam
Circuit Application
Signal
Contact Base Material
Copper Alloy
Module Type
Left
Shield Material
Phosphor Bronze
Mating Alignment Type
Polarization
Housing Color
Black
Preloaded
Yes
Guide Pin Style
ESD/HDI
PCB Contact Termination Area Plating Material Finish
Matte

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.