Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ZP HS3 DB 10R REC 050P RT PD P 5120794-1

ZP HS3 DB 10R REC 050P RT PD P (Discontinued)

  • Mfr # 5120794-1
  • Zoro # G000979846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120794-1
Zoro #
G000979846
UPC #
-
Country of Origin
China

Dimensions

Height
.47 in
Width
.831 in
Length
.851 in
Termination Post Length
.089 in
PCB Thickness (Recommended)
.055 in
Contact Mating Area Plating Thickness
19.68µin
Tail Length
.083 in
PCB Hole Diameter
.05 mm

Details

Number of Positions
50
For Use With
Receptacle Assembly
PCB Mount Retention Type
Action/Compliant Tail
Mating Retention
Without
Product Type
Connector
Operating Voltage
250 VAC
Housing Material
Polyester - GF
Mating Alignment Type
Polarization
Connector & Contact Terminates To
Printed Circuit Board
Module Type
Right
Guide Pin Style
Universal Power Module
Contact Current Rating (Max)
1.15 A
Housing Color
Black
Number of Signal Positions
50
Circuit Application
Signal
Number of Columns
5
Centerline (Pitch)
.079 in
Preloaded
Yes
UL Flammability Rating
UL 94V-0
Connector Mounting Type
Board Mount
Connector System
Board-to-Board
Row-to-Row Spacing
.078 in
Board-to-Board Configuration
Right Angle
Contact Base Material
Copper Alloy
Number of Differential Pairs per Column
5
Differential Signaling
No
Sealable
No
Contact Style
Short Tail, Press-Fit
Contact Underplating Material
Nickel
Number of Rows
10
Shrouded
Unshrouded
Contact Transmits (Typical)
Signal (Data)
Make First / Break Last
No
PCB Mount Orientation
Right Angle
Shield Material
Phosphor Bronze
Contact Type
Socket
Connector Style
Receptacle
Contact Mating Area Plating Material
Tin
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Design
Dual Beam
Operating Temperature Range
-85 to 221°F
PCB Mount Retention
With
Mating Alignment
With
PCB Contact Termination Area Plating Material Finish
Matte
PCB Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.