Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity ZP HS3 DB 10R REC 100P CT PD 5120790-1

ZP HS3 DB 10R REC 100P CT PD (Discontinued)

  • Mfr # 5120790-1
  • Zoro # G800979824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120790-1
Zoro #
G800979824
UPC #
-
Country of Origin
China

Dimensions

Length
1.003 in
Width
.831 in
Height
.47 in
PCB Hole Diameter
.002 in
Contact Mating Area Plating Thickness
19.68µin
Termination Post Length
.089 in
PCB Thickness (Recommended)
1.4 mm
Tail Length
.055 in, .083 in

Details

Number of Positions
100
For Use With
Receptacle Assembly
Product Type
Connector
Sealable
No
Housing Color
Black
Housing Material
Polyester - GF
Number of Rows
10
PCB Mount Retention Type
Action/Compliant Tail
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
1.15 A
Mating Retention
Without
PCB Contact Termination Area Plating Material
Tin
Connector Style
Receptacle
PCB Mount Orientation
Right Angle
Module Type
Center
Contact Design
Dual Beam
Contact Transmits (Typical)
Signal (Data)
UL Flammability Rating
UL 94V-0
Number of Differential Pairs per Column
5
Preloaded
Yes
Contact Mating Area Plating Material
Tin
Operating Voltage
250 VAC
Shield Material
Phosphor Bronze
Row-to-Row Spacing
.078 in
Board-to-Board Configuration
Right Angle
Differential Signaling
No
Make First / Break Last
No
PCB Contact Termination Area Plating Material Finish
Matte
Mating Alignment Type
Polarization
Circuit Application
Signal
Mating Alignment
With
Contact Underplating Material
Nickel
Contact Type
Socket
Shrouded
Unshrouded
Contact Style
Short Tail, Press-Fit
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Centerline (Pitch)
.079 in
Operating Temperature Range
-85 to 221°F
Number of Columns
10
PCB Mount Retention
With
Connector System
Board-to-Board
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.