
zQSFP+ STACKED RECEPTACLE ASSEMBLY 2X1
Mfr # 2227224-2
Zoro # G201068233
product price: $46.85
/eaSold in multiples of 2 for $93.70
Key Features
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
For Use With
QSFP MSA Compatible Transceiver; QSFP Cable Assembly
Material
Nickel Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227224-2
Zoro #
G201068233
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
For Use With
QSFP MSA Compatible Transceiver; QSFP Cable Assembly
Material
Nickel Silver
Features
Sealable
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
0.8 mm
Connector Terminates To
Printed Circuit Board
Number of Ports
2
Current Rating
0.5 A
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Gold Plated
Number of Contacts
76
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.