Zoro Homepage

zSFP+ STACKED 2X1 RECEPTACLE ASSEMBLY

  • Mfr # 1-2198318-9

  • Zoro # G801066738


product price: $29.79
/ea
Sold in multiples of 6 for $178.74

Key Features

Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
zSFP+ SMT Connector
Material
Nickel Silver Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2198318-9
Zoro #
G801066738
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
zSFP+ SMT Connector
Material
Nickel Silver Alloy
Features
Integrated Lightpipes
Contact Finish
Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Hole Center to Center
0.8 mm
Number of Ports
2
Connector Terminates To
Printed Circuit Board
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.