
ZSFP+ STACKED 2X12 RCPT ASSY EMI SPRING
Mfr # 2288172-7
Zoro # G701068375
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
Features
Integrated Lightpipes; Sealable
For Use With
zSFP+ SMT Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2288172-7
Zoro #
G701068375
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
85°C
Application
Signal
Features
Integrated Lightpipes; Sealable
For Use With
zSFP+ SMT Connector
Material
Nickel Silver Alloy
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
480
Number of Ports
24
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.