Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decodable Books: Read & Succeed, Grade 1, Set 1

  • Mfr # 9798765956434

  • Zoro # G416389963


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade 1-3
Includes
15 Books
Material
Paper
Recommended Age
6-8 years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9798765956434
Zoro #
G416389963
UPC #
-
Country of Origin
United States

Details

Recommended Grade
Grade 1-3
Includes
15 Books
Material
Paper
Recommended Age
6-8 years
Color
Multicolor

Description

This fun and memorable first-grade set includes sequenced decodable books, #1-#15. The books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition. Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures. Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned. This set aligns with the Science of Reading and Structured Literacy. This 15-book set includes: Pals, Our Kid Gym, Gem and Meg Get Wet, Chats with Cats, Why Is Chad Mad?, The King Who Sings, No Small Mess, Moth Pals, Fun in Class, A Fun Place, Go on a Trip, What Is It?, The Jazz Club, How to Get a Smile, and I Spy.


  • Set includes sequenced decodable books, #1–#15.
  • Books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition.
  • Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures.
  • Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.