Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decodable Books: Read & Succeed, Grade 1, Set 2

  • Mfr # 9798765956441

  • Zoro # G116389829


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Includes
15 Books
Recommended Grade
Grade 1-3
Color
Multicolor
Recommended Age
6-8 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9798765956441
Zoro #
G116389829
UPC #
-
Country of Origin
United States

Details

Material
Paper
Includes
15 Books
Recommended Grade
Grade 1-3
Color
Multicolor
Recommended Age
6-8 years

Description

This fun and memorable first-grade set includes sequenced decodable books, #16-#30. The books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition. Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures. Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned. This set aligns with the Science of Reading and Structured Literacy. This 15-book set includes: Judy and Her Secrets, June's Plan, Made with Paint, Old Joe Plants, The Queen's Peas, Hero the Pilot, Rice Farms, The Boy and the Storm, We Look for Hawks, Mark and Joe, Horse Play, Pets Back in Time, What Kids Did, Time to Cook, and On the Farm.


  • Set includes sequenced decodable books, #16–#30.
  • Books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition.
  • Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures.
  • Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.