Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decodable Books: Read & Succeed, Grade 2, Set 1

  • Mfr # 9798765956458

  • Zoro # G516389832


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Includes
15 Books
Material
Paper
Recommended Age
7-8 years
Recommended Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9798765956458
Zoro #
G516389832
UPC #
-
Country of Origin
United States

Details

Color
Multicolor
Includes
15 Books
Material
Paper
Recommended Age
7-8 years
Recommended Grade
Grade 2

Description

This fun and memorable second-grade set includes sequenced decodable books, #1-#15. The books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition. Four books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures. Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned. This set aligns with the Science of Reading and Structured Literacy. This 15-book set includes: The Hot Day, The Pink Mink, Phil Finds Food, The Duck Ball, The Gruff Troll, The Smith's Farm, Chalk Pictures, Jeff Camps, All about Ants, Rudy, the Hero in a Cape, Daisy's Day, Places Close By, The Car Pool, The Fourth Chair, and The March Fair.


  • Set includes sequenced decodable books, #1–#15.
  • Books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition.
  • Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures.
  • Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.