Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decodable Books: Read & Succeed, Grade PreK-K, Set 1

  • Mfr # 9798765956410

  • Zoro # G116389867


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Recommended Grade
Grade PK-3
Includes
15 Books
Material
Paper
Recommended Age
3-8 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9798765956410
Zoro #
G116389867
UPC #
-
Country of Origin
United States

Details

Color
Multicolor
Recommended Grade
Grade PK-3
Includes
15 Books
Material
Paper
Recommended Age
3-8 years

Description

This fun and memorable Prekindergarten/Kindergarten set includes sequenced decodable books, #1-#15. The books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition. Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures. Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned. This set aligns with the Science of Reading and Structured Literacy. This 15-book set includes: In, Tam and a Mat, Tam and I See It, Pat, I Can Tap, Sam and I, Tim, This Cat, The Big Pig, The Hat, This Pack Is on Top, Pack the Pack, In the Muck, Quick, and I Like to Be This Kid.


  • Set includes sequenced decodable books, #1–#15.
  • Books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition.
  • Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures.
  • Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.