Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decodable Books: Read & Succeed, Grade PreK-K, Set 2

  • Mfr # 9798765956427

  • Zoro # G016389837


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK-3
Recommended Age
3-8 years
Material
Paper
Color
Multicolor
Includes
15 Books
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9798765956427
Zoro #
G016389837
UPC #
-
Country of Origin
United States

Details

Recommended Grade
Grade PK-3
Recommended Age
3-8 years
Material
Paper
Color
Multicolor
Includes
15 Books

Description

This fun and memorable Prekindergarten/Kindergarten set includes sequenced decodable books, #16-#30. The books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition. Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures. Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned. This set aligns with the Science of Reading and Structured Literacy. This 15-book set includes: The Job of a Vet, Zac and His Box, What Is Up?, The Cat with a Kit, I Will Not, Up on the Deck, How Do You Use a Map?, If You Get a Job, Yum! A Bun, Ape in a Cape, A Cob for Each of Them, Cub in the Jam, What Is the Word?, The Pals and Their Pets, and What I Like.


  • Set includes sequenced decodable books, #16–#30.
  • Books introduce early readers to new sounds and progressively develop phonological awareness, phonics knowledge, and high-frequency word recognition.
  • Five books in this set are text-first books, offering decoding practice without illustrated clues first, then the text is repeated on the next spread with pictures.
  • Each book includes a helpful family engagement page plus the phonics focus and high-frequency words learned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.