Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Teacher Created Resources Adhesive Magnetic Squares, 0.5in x 0.5in, Black, 100PK TCR20720

Adhesive Magnetic Squares, 0.5in x 0.5in, Black, 100PK (Discontinued)

  • Mfr # TCR20720
  • Zoro # G815960787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR20720
Zoro #
G815960787
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height
0.5 in
Overall Width
0.5 in

Details

Number of Pieces
100
Character Mounting Type
Rubber Magnets; Self-Adhesive
Character Type
Icons/Shapes
Character Color
Black
Item
Magnets & Magnet Kits
Material
Rubber

Description

Peel the adhesive side of these handy pre-cut squares and stick them to accents and cutouts, photos, calendars and student artwork. Then, stick the magnetic side on to file cabinets, metal doors, whiteboards, or any other magnetically receptive surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.