Better Than Paper Board Roll - Bulletin Board, Classroom - 48in Width x 12 ft Length - Black Dots
- Mfr # 77460
- Zoro # G223363811
product price:Â
$
16.75
/ea
Key Features
Length
12 ft
Features
Tear Resistant, Lightweight, Durable, Easy to Cut
Application
Bulletin Board, Classroom
Width
48 in
Printed Design
Black Dots on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77460
- Zoro #
- G223363811
- UPC #
- 882319011010
- Country of Origin
- China
Dimensions
- Length
- 12 ft
- Width
- 48 in
Details
- Item
- Board Roll
- Features
- Tear Resistant, Lightweight, Durable, Easy to Cut
- Application
- Bulletin Board, Classroom
- Printed Design
- Black Dots on White
Description
Better Than Paper Board Roll - Bulletin Board, Classroom - 48in Width x 12 ft Length - Black Dots on White - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.