Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Better Than Paper Board Roll, Bulletin Board, Classroom, 48in Width x 12 ft Length, Burlap, 1 Roll
- Mfr # 77365
- Zoro # G123363911
product price:Â
$
17.59
/ea
Key Features
Printed Design
Burlap
Width
48 in
Application
Bulletin Board, Classroom
Length
12 ft
Features
Easy to Cut, Durable, Tear Resistant, Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77365
- Zoro #
- G123363911
- UPC #
- 88231973652
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Length
- 12 ft
Details
- Item
- Board Roll
- Printed Design
- Burlap
- Application
- Bulletin Board, Classroom
- Features
- Easy to Cut, Durable, Tear Resistant, Lightweight
Description
Write-on/wipe-off surface for long-lasting use, Cuts easily with scissors, Does not tear or show staple holes, Cleans easily with a damp cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.