Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Better Than Paper Board Roll - Bulletin Board, Classroom - 48in Width x 12 ft Length - Calming
- Mfr # 77410
- Zoro # G023363981
product price:Â
$
17.59
/ea
Key Features
Length
12 ft
Color
Calming Blue
Features
Easy to Cut, Lightweight, Durable, Tear Resistant
Width
48 in
Application
Classroom, Bulletin Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77410
- Zoro #
- G023363981
- UPC #
- 882319019436
- Country of Origin
- China
Dimensions
- Length
- 12 ft
- Width
- 48 in
Details
- Item
- Board Roll
- Color
- Calming Blue
- Features
- Easy to Cut, Lightweight, Durable, Tear Resistant
- Application
- Classroom, Bulletin Board
Description
Better Than Paper Board Roll - Bulletin Board, Classroom - 48in Width x 12 ft Length - Calming Blue - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.