Shop TEACHER CREATED RESOURCES
See all product information
Create Account
Better Than Paper Board Roll - Bulletin Board, Classroom - 48in Width x 12 ft Length - Light Blue
- Mfr # 77450
- Zoro # G223363804
product price:Â
$
17.59
/ea
Key Features
Features
Tear Resistant, Easy to Cut, Durable, Lightweight
Width
48 in
Length
12 ft
Color
Light Blue
Application
Classroom, Bulletin Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77450
- Zoro #
- G223363804
- UPC #
- 88231974505
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Length
- 12 ft
Details
- Features
- Tear Resistant, Easy to Cut, Durable, Lightweight
- Item
- Board Roll
- Color
- Light Blue
- Application
- Classroom, Bulletin Board
Description
Better Than Paper Board Roll - Bulletin Board, Classroom - 48in Width x 12 ft Length - Light Blue - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.