Zoro Homepage

Better Than Paper Bulletin Board Roll, 4ft. x 12ft., Lemon Yellow, 4PK

  • Mfr # 32350

  • Zoro # G005262677


product price: $81.19
/pk 4, $20.30/ea
Free Shipping & Returns

Key Features

Color
Lemon Yellow
Material
Coated Non-Woven Fabric
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
4 rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32350
Zoro #
G005262677
UPC #
88231923503
Country of Origin
China

Details

Color
Lemon Yellow
Material
Coated Non-Woven Fabric
Recommended Grade
Grade K+
Recommended Age
5+ years
Includes
4 rolls

Description

This revolutionary non-woven fabric makes creating beautiful bulletin board backdrops quick and easy! The lightweight material is simple to hang—no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes. The durable write-on/wipe-off surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Roll measures 4' x 12'. Pack of 4 rolls.
Better Than Paper has been tested, and is not considered to be a flammable solid material according to the Consumer Products Safety Commission 16 CFR 1500.3(c)(6)(vi)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.