Zoro Homepage

Better Than Paper Bulletin Board Roll, 4ft. x 12ft., So Dreamy, 4PK

  • Mfr # 32479

  • Zoro # G415576197


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Color
Multi-color
Material
Plastic, Nonwoven-fabric
Recommended Grade
Grade PK+
Includes
4 Rolls
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32479
Zoro #
G415576197
UPC #
882319030608
Country of Origin
China

Details

Color
Multi-color
Material
Plastic, Nonwoven-fabric
Recommended Grade
Grade PK+
Includes
4 Rolls
Recommended Age
4+ years

Description

This revolutionary nonwoven fabric makes creating beautiful bulletin board backdrops quick and easy! The composition notebook design is one that everyone will recognize, and the lightweight material is simple to hang-no more struggling with paper that wrinkles and tears. Attach border trim, accents, posters and student work with staples or tape and remove without ripping or leaving conspicuous holes. Plus, the durable write & wipe surface can be used again and again! Each roll measures 4ft x 12ft. Sold as a pack of 4 rolls.


  • Create beautiful bulletin board backdrops quickly and easily! Attach border trim, accents, posters, and student work with staples or tape and remove without ripping or leaving conspicuous holes.
  • Quality Materials: This lightweight material is easy to hang. No more struggling with paper that wrinkles and tears! Reuse over and over.
  • Write-on/wipe-off surface is easy to clean with damp cloth. Perfect for dry erase markers or chalk markers. Does not tear or show staple holes
  • Can be wiped down or sprayed with disinfectant to help prevent the spread of germs.
  • Pack of 4, 4' x 12' per roll

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.